Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 14 - 4 AWG

Item #: 0562252

Cat #: KA4C

UPC: 781810361405

Company wide:
0 in stock
Documents & Guides
Mechanical Lug, without Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 14 AWG to 4 AWG, Bolt Hole: 1/4 Inch, Socket Set Screw

Overview

Mechanical Lug, without Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 14 AWG to 4 AWG, Bolt Hole: 1/4 Inch, Socket Set Screw

Burndy's copper set screw lug connector are used for joining a wide range of copper cable to equipment pads or terminal blocks.

Also known as: 781810361405, KA4C, BURKA4C

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 14 - 4