4-Way Cable Tie Mounting Base

Item #: 0562209

Cat #: TC5344A

UPC: 786210804965

$ 1.84 EA
Company wide:
700 in stock
Documents & Guides
Mounting Base, 4-Way. Cable Type: Standard up to 30 lbs. Length: 0.75". Width: 0.75". Mount: Screw/Adhesive. Color: White. Package Quantity: 100.

Overview

Mounting Base, 4-Way. Cable Type: Standard up to 30 lbs. Length: 0.75". Width: 0.75". Mount: Screw/Adhesive. Color: White. Package Quantity: 100.

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210804965, TC5344A, THBTC5344A

Specifications

Width: 3/4 in
Length: 3/4 in
Color: Natural
Mounting: Adhesive
Material: Nylon
Width: 3/4 in
Color: Natural
Material: Nylon
Length: 3/4 in
Mounting: Adhesive