Slotted Loop Tie, 2" Diameter, 9" Length, 1/2" Width, Polyethylene

Item #: 0562208

Cat #: FO200-40-0

UPC: 786210712352

$ 3.23 EA
Company wide:
0 in stock
Documents & Guides
Slotted Loop Tie, 2 Inch Diameter, 9 Inch Length, 1/2 Inch Width, Low Density Polyethylene/Nylon

Overview

Slotted Loop Tie, 2 Inch Diameter, 9 Inch Length, 1/2 Inch Width, Low Density Polyethylene/Nylon

Never lose your strap. Use the slotted head hook-andloop tie to install on one wire while using the body of the strap to bundle.

Also known as: 786210712352, FO200-40-0, THBFO200400

Specifications

Color: Black
Material: Nylon
Family / Style: Ty-Rap
Color: Black
Family / Style: Ty-Rap
Material: Nylon