2
more

Color-Keyed 1-Hole Compression Lug, 2 AWG Aluminum/Copper Conductor
Item #: 0562202
Cat #: 60116-TB
UPC: 786210601168
$ 31.93 EA
Company wide:
0
in stock
Documents & Guides
Color-Keyed 1-Hole Compression Lug, 2 AWG Aluminum/Copper Conductor, Die Code: 42H, 1/4 IN Stud, Aluminum
Overview
Color-Keyed 1-Hole Compression Lug, 2 AWG Aluminum/Copper Conductor, Die Code: 42H, 1/4 IN Stud, Aluminum
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210601168, 60116-TB, THB60116TB
Specifications
| Color: | Pink |
| Material: | Aluminum |
| Stud Size: | 1/4 in |
| Color: | Pink |
| Stud Size: | 1/4 in |
| Material: | Aluminum |