Strain Relief Straight Liquidtight Cord Connector, 1 IN, .66 To .78

Item #: 0562198

Cat #: 2676

UPC: 786210026763

$ 26.91 EA
Company wide:
7 in stock
Documents & Guides
Strain Relief Straight Liquidtight Cord Connector, 1 IN, .66 To .78 IN Openings, Nylon, Black

Overview

Strain Relief Straight Liquidtight Cord Connector, 1 IN, .66 To .78 IN Openings, Nylon, Black

Ideal for all industrial OEM and MRO applications, hand tighten, high mechanical pull out performance.

Also known as: 786210026763, 2676, THB2676

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 0.660 - 0.780 in
Diameter: 1 in
Diameter Range: 0.660 - 0.780 in
Material: Nylon