Pin Terminal, Nylon Insulated, 16 - 14 AWG

Item #: 0562196

Cat #: RB14-47PT

UPC: 786210921815

$ 3.25 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminal, Nylon-Insulated, Wire Range: 16 - 14 AWG, 600V, Pin Diameter: .075", Pin Length: .87", Color: Blue. Package of 100. **Order in Multiples of 100**

Overview

Pin Terminal, Nylon-Insulated, Wire Range: 16 - 14 AWG, 600V, Pin Diameter: .075", Pin Length: .87", Color: Blue. Package of 100. **Order in Multiples of 100**

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210921815, RB14-47PT, THBRB1447PT

Specifications

Color: Blue
Material: Copper, Nylon
Diameter: 0.075 in
Allowable Gauge Range: 16 - 14
Color: Blue
Diameter: 0.075 in
Material: Copper, Nylon
Allowable Gauge Range: 16 - 14