Fork Terminal, Nylon Insulated, 22-16 AWG, #6 Bolt, Red

Item #: 0562195

Cat #: RA18-6F

UPC: 786210803869

$ 1.93 EA
Company wide:
300 in stock
Documents & Guides
Standard Fork Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 22 - 16 AWG, 600V, Stud Size: 6, Color: Red. Package of 100.

Overview

Standard Fork Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 22 - 16 AWG, 600V, Stud Size: 6, Color: Red. Package of 100.

Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep. Nylon jacket is color-coded.

Also known as: 786210803869, RA18-6F, THBRA186F

Specifications

Color: Red
Material: Copper, Nylon
Allowable Gauge Range: 22 - 16
Stud Size: #6
Color: Red
Allowable Gauge Range: 22 - 16
Material: Copper, Nylon
Stud Size: #6