INS VIN FORK TERM 18-14 #8 BLUE

Item #: 0562188

Cat #: RB657

UPC: 786210818344

$ 0.68 EA
Company wide:
0 in stock
Documents & Guides
Vinyl Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack

Overview

Vinyl Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack
Also known as: 786210818344, RB657, THBRB657

Specifications

Color: Blue
Material: Vinyl, Copper
Allowable Gauge Range: 18 - 14
Color: Blue
Allowable Gauge Range: 18 - 14
Material: Vinyl, Copper