12 to 10 AWG Butt Connector

Item #: 0562179

Cat #: RCC217

UPC: 786210820538

$ 1.33 EA
Company wide:
400 in stock
Documents & Guides
Butt Connector, Vinyl-Insulated, Butted Seam, Wire Range: 12 - 10 AWG, 600V, Color: Yellow. Package of 100. **Order in Multiples of 100**

Overview

Butt Connector, Vinyl-Insulated, Butted Seam, Wire Range: 12 - 10 AWG, 600V, Color: Yellow. Package of 100. **Order in Multiples of 100**
Also known as: 786210820538, RCC217, THBRCC217

Specifications

Material: Vinyl, Copper
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl, Copper
Allowable Gauge Range: 12 - 10
Color: Yellow