Broan 643 Wall Cap,nutone,6 In D X

Item #: 0562161

Cat #: 643

UPC: 026715022946

$ 129.78 EA
Company wide:
0 in stock
Documents & Guides
Nutone; Wall Cap; Size: 6 In Depth X 13 In Height; Width: 12-1/2 In; Material: Aluminum; Finish: Aluminum Natural

Overview

Nutone; Wall Cap; Size: 6 In Depth X 13 In Height; Width: 12-1/2 In; Material: Aluminum; Finish: Aluminum Natural
Also known as: 026715022946, 643, BRN643

Specifications

Diameter: 8 in
Material: Aluminum
Diameter: 8 in
Material: Aluminum