Folding Knife, 2.65" Drop Point Blade

Item #: 0562119
Cat #: TWI8
UPC:
Call for price
Company wide:
0 in stock
Folding Knife, Lockback, Drop Point Blade, 2.65 In, Length Closed: 3.55 In

Overview

Folding Knife, Lockback, Drop Point Blade, 2.65 In, Length Closed: 3.55 In
Also known as: TWI8, SOGTWI8

Specifications

Length: 2.65 in
Color: Graphite
Type: Lockback Knife, Knife
Length: 2.65 in
Type: Lockback Knife, Knife
Color: Graphite

Customer Reviews

No reviews for this product
(0)