500A, 48 VDC, Automotive Fuses

Item #: 0562079

Cat #: CNN500

UPC: 079458009101

$ 268.17 EA
Company wide:
0 in stock
Documents & Guides
500 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Overview

500 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.

Also known as: 079458009101, CNN500, LFUCNN500

Specifications

Volts DC: 48
Amps: 500
Speed: Very Fast Acting
Class: Lift-Truck Type
Mounting: Bolt In
Interrupt Rating DC: 2.500 kA
Volts DC: 48
Speed: Very Fast Acting
Mounting: Bolt In
Amps: 500
Class: Lift-Truck Type
Interrupt Rating DC: 2.500 kA