Type VS Cable to Steel/Cast Iron, 45 Weld Metal

Item #: 0562074

Cat #: VSC1H

UPC: 782856557128

Company wide:
0 in stock
Documents & Guides
Cable to Vertical Steel Surface, Type: VS, Surface: Flat Surface, Conductor Size: 6 AWG (Solid), Welding Material: 45.

Overview

Cable to Vertical Steel Surface, Type: VS, Surface: Flat Surface, Conductor Size: 6 AWG (Solid), Welding Material: 45.
Also known as: 782856557128, VSC1H, CADVSC1H

Specifications

Family / Style: VS
Allowable Gauge Range: 6
Family / Style: VS
Allowable Gauge Range: 6