Conduit Hub, 1", PVC Coated Zinc

Item #: 0562015

Cat #: HUB1-G

UPC: 704508388164

$ 171.55 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, 1 Inch, Thermoplastic Insulating Throat, PVC Coated Zinc, Nitrile Sealing Ring, Dark Gray Color, For Use With PVC Coated Conduit

Overview

Conduit Hub, 1 Inch, Thermoplastic Insulating Throat, PVC Coated Zinc, Nitrile Sealing Ring, Dark Gray Color, For Use With PVC Coated Conduit

With outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems. T&B® has removed certain ""Only Ocal"" statements from its literature and advertising as part of the settlement of a lawsuit.

Also known as: 704508388164, HUB1-G, OCAHUB1G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Zinc
Diameter: 1 in
Material: PVC Coated Zinc
Color: Gray