Reducing Bushing, Threaded, 4" x 2", Aluminum

Item #: 0561933

Cat #: RB400200A

UPC: 781381736565

$ 83.91 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Threaded, 4 x 2 Inch, Aluminum, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, Threaded, 4 x 2 Inch, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 781381736565, RB400200A, APPRB400200A

Specifications

Diameter: 2 in, 4 in
Material: Aluminum
Diameter: 2 in, 4 in
Material: Aluminum