30.5 Mm, Class I Division 2 Indicating Light

Item #: 0561875

Cat #: 10250T181HGP

UPC: 782114516355

$ 313.47 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Class I Division 2 Water-Tight/Oil-Tight, Standard Operator, Green Plastic Lens, Incandescent, Transformer Light Unit, 120 Vac

Overview

30.5 Mm, Class I Division 2 Water-Tight/Oil-Tight, Standard Operator, Green Plastic Lens, Incandescent, Transformer Light Unit, 120 Vac
Also known as: 782114516355, 10250T181HGP, CUT10250T181HGP

Specifications

Color: Green
Type: Indicator, Illuminated
Material: Plastic
Color: Green
Material: Plastic
Type: Indicator, Illuminated