250 w/Ground, Aluminum Feeder Cable

Item #: 0561823

Cat #: 2503MCAWGRDX1000

UPC: 739373021045

$ 10.41 FT
Company wide:
9,015 in stock
Documents & Guides
(3) 250 MCM with (1) 2 AWG Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Overview

(3) 250 MCM with (1) 2 AWG Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Type MC Cable can be used for service-entrance conductors, feeders and branch circuits in many applications. Section 330.10 of the National Electrical Code includes the general uses permitted for Type MC cable.

Also known as: 739373021045, 2503MCAWGRDX1000

Specifications

Gauge: 250 kcmil
Conductors: 3
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Material: Aluminum
Gauge: 250 kcmil
Jacket: Aluminum
Volts AC: 600
Conductors: 3
Length: Cut to Length
Material: Aluminum