1
more

12' Tripod Step Ladder, Type IA, 300 lbs
Item #: 0561791
Cat #: FTP6212
UPC: 051751064742
$ 690.98 EA
Company wide:
1
in stock
Documents & Guides
Tripod Step Ladder, Size: 12 ft, Reach Height: 16 ft, Width: 54", Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 lbs
Overview
Tripod Step Ladder, Size: 12 ft, Reach Height: 16 ft, Width: 54", Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 lbs
The FTP6212 Tripod 12ft Stepladder features a duty rating of 300lb. The single rear rail allows the tripod ladder to go where other ladders can't making working in tight spaces easy. The convenient spreader handle design improves setup and makes these ladders easy to transport. The front section is fully braced and the molded external rail shields help protect against abrasion and rail damage. The slip-resistant, TRACTION-TRED® steps are double riveted. Back-up plates reinforce all top connectors. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751064742, FTP6212, WERFTP6212
Specifications
| Weight Capacity: | 300 lbs |
| Type: | Ladder, Tripod Stepladder, Tripod |
| Width: | 54 in |
| Material: | Fiberglass |
| Length: | 12 ft |
| Weight Capacity: | 300 lbs |
| Width: | 54 in |
| Length: | 12 ft |
| Type: | Ladder, Tripod Stepladder, Tripod |
| Material: | Fiberglass |