Floor Box, Square, PVC

Item #: 0561787

Cat #: SMB-H-15/20

UPC: 622454205369

$ 32.45 EA
Company wide:
814 in stock
Documents & Guides
Floor Box, Square, Slab Box with Molded Connector, Knockouts: (4) 3/4 Inch, (4) 1 Inch, Material/Finish: PVC, Cubic Inches: 44

Overview

Floor Box, Square, Slab Box with Molded Connector, Knockouts: (4) 3/4 Inch, (4) 1 Inch, Material/Finish: PVC, Cubic Inches: 44

Kwikon slab boxes are approved for ceiling fans up to 50 lbs, concrete tight, corner and traditional mounting tabs, threaded brass inserts, and supplied as a fully assembled unit.

Also known as: 622454205369, SMB-H-15/20, KRASMBH1520, deck box

Specifications

Knockout Diameter: 3/4 in, 1 in
Color: Gray
Material: PVC
Cubic Inches: 44 in³
Knockout Diameter: 3/4 in, 1 in
Material: PVC
Color: Gray
Cubic Inches: 44 in³