4' Tripod Step Ladder, Type IA, 300 lbs

Item #: 0561782

Cat #: FTP6204

UPC: 051751064704

$ 280.95 EA
Company wide:
6 in stock
Documents & Guides
Tripod Step Ladder, Size: 4 ft, Reach Height: 8 ft, Width: 31", Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 lbs

Overview

Tripod Step Ladder, Size: 4 ft, Reach Height: 8 ft, Width: 31", Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 lbs

The FTP6204 Tripod 4ft Stepladder features a duty rating of 300lb. The single rear rail allows the tripod ladder to go where other ladders can't making working in tight spaces easier. The convenient spreader handle design improves setup and makes this ladder easy to transport. The front section is fully braced and the molded external rail shields help protect against abrasion and rail damage. The slip-resistant, TRACTION-TRED® steps are double riveted. Back-up plates reinforce all top connectors. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751064704, FTP6204, WERFTP6204

Specifications

Weight Capacity: 300 lbs
Type: Ladder, Tripod Stepladder, Tripod
Length: 4 ft
Material: Fiberglass
Width: 31 in
Weight Capacity: 300 lbs
Length: 4 ft
Width: 31 in
Type: Ladder, Tripod Stepladder, Tripod
Material: Fiberglass