Floor Box, Square, 2-Gang, PVC

Item #: 0561765

Cat #: SSBH-15

UPC: 622454205413

$ 36.91 EA
Company wide:
128 in stock
Documents & Guides
Floor Box, 2- Gang, Square, Depth: 3-5/8 Inch, Slab Box with Molded Connector, Knockouts: (8) 3/4 Inch, Material/Finish: PVC, Cubic Inches: 44

Overview

Floor Box, 2- Gang, Square, Depth: 3-5/8 Inch, Slab Box with Molded Connector, Knockouts: (8) 3/4 Inch, Material/Finish: PVC, Cubic Inches: 44
Also known as: 622454205413, SSBH-15, KRASSBH15

Specifications

Gangs: 2
Knockout Diameter: 3/4 in
Color: Gray
Width: 4 in
Height: 4 in
Material: PVC
Depth: 3 5/8 in
Cubic Inches: 44 in³
Number of Hubs: 8
Gangs: 2
Color: Gray
Height: 4 in
Depth: 3 5/8 in
Number of Hubs: 8
Knockout Diameter: 3/4 in
Width: 4 in
Material: PVC
Cubic Inches: 44 in³