Window Kit, 14.19" x 8.14", Stainless Steel

Item #: 0561750

Cat #: AWDH1612N4SS

UPC: 783510130145

$ 3345.99 EA
Company wide:
0 in stock
Window Kit, Deep Hinged, Size/Dims: 14.19" x 8.14", Material/Finish: Stainless Steel Type 316.

Overview

Window Kit, Deep Hinged, Size/Dims: 14.19" x 8.14", Material/Finish: Stainless Steel Type 316.

Deep-Hinged Window Kit, Bulletin A80SW (Stainless Steel Window Kits), Size/Dims:14.19 x 8.14, Material/Finish: SS Type 316

Also known as: 783510130145, AWDH1612N4SS, HOFAWDH1612N4SS

Features & Benefits

  • Quarter-turn latches for quick access
  • 0.25-in. (6-mm) thick, clear polycarbonate windows for easy viewing
  • 2.5-in. (64-mm) deep to allow for deep controls
  • Built-in gasket compression stop on back of window kit facilitates flush mounting
  • Designed for either left or right hinging
  • Includes mounting template and mounting hardware
  • Easy-to-remove clip-style hinge pin
  • Optional Concept handles can be purchased separately to replace the standard quarter-turn latches

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
Height: 14.190 in
Width: 8.140 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 3
Height: 14.190 in
Standards: Build America Buy America Compliant
Material: Stainless Steel
Width: 8.140 in