#1 Square-Recess Rotary Screwdriver

Item #: 0561747
Cat #: 692-6
UPC: 092644850592
Call for price
Company wide:
0 in stock
Documents & Guides
#1 Square-Recess Rotary ScrewdriverRotary Screwdriver, Rapi-Driv, Length: 9-3/4", Shank Length: 6", Square-Recess (#2)

Overview

#1 Square-Recess Rotary ScrewdriverRotary Screwdriver, Rapi-Driv, Length: 9-3/4", Shank Length: 6", Square-Recess (#2)
Also known as: 092644850592, 692-6, KLE6926, Wiggly, twirlie

Specifications

Length: 9 3/4 in, 6 in
Type: Screwdriver, Crank-Action
Standards: California Proposition 65
Length: 9 3/4 in, 6 in
Standards: California Proposition 65
Type: Screwdriver, Crank-Action

Customer Reviews

No reviews for this product
(0)