#1 Square-Recess Rotary Screwdriver

Item #: 0561746
Cat #: 691-6
UPC: 092644850585
Call for price
Company wide:
0 in stock
Rotary Screwdriver, Rapi-Driv, Length: 9-3/4", Shank Length: 6", Square-Recess (#1)

Overview

Rotary Screwdriver, Rapi-Driv, Length: 9-3/4", Shank Length: 6", Square-Recess (#1)
Also known as: 092644850585, 691-6, KLE6916, Wiggly

Specifications

Length: 9 3/4 in, 6 in
Color: Black
Material: Steel
Type: Screwdriver, Crank-Action
Standards: California Proposition 65
Length: 9 3/4 in, 6 in
Material: Steel
Standards: California Proposition 65
Color: Black
Type: Screwdriver, Crank-Action

Customer Reviews

No reviews for this product
(0)