Wall Mount Type 4x Encl

Item #: 0561659

Cat #: CSD161610SS6

UPC: 783510128883

$ 3269.91 EA
Company wide:
0 in stock
Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 16.00x16.00x10.00, Material/finish: Ss Type 316l

Overview

Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 16.00x16.00x10.00, Material/finish: Ss Type 316l

Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 16.00x16.00x10.00, Material/finish: Ss Type 316l

Also known as: 783510128883, CSD161610SS6, HOFCSD161610SS6

Features & Benefits

  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Type 316 stainless steel hidden hinges promote clean aesthetic appearance
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
  • Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 16 in
Depth: 10 in
Width: 16 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Depth: 10 in
Material: Stainless Steel 316L
Height: 16 in
Width: 16 in
Finish: Brushed #4