Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0561628

Cat #: CE15TN3C80

UPC: 782114219188

$ 10829.96 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size T, 3-pole, 2no-2nc Top Mounted Auxiliary Contact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, No Line And Loadlugs

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size T, 3-pole, 2no-2nc Top Mounted Auxiliary Contact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, No Line And Loadlugs
Also known as: 782114219188, CE15TN3C80, CUTCE15TN3C80

Specifications

Family / Style: Freedom
Poles: 3
Type: Contactor
Amps: 420
Family / Style: Freedom
Type: Contactor
Poles: 3
Amps: 420