Feed Through Terminal Block, Type: M 4/6.D1.1

Item #: 0561523

Cat #: 011520420

UPC: 662019956176

$ 10.85 EA
Company wide:
834 in stock
Documents & Guides
Feed Through Terminal Block. Double - Deck. Screw Clamp. Type: M 4/6.D1.1 Color: Gray. 300V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 10 AWG.

Overview

Feed Through Terminal Block. Double - Deck. Screw Clamp. Type: M 4/6.D1.1 Color: Gray. 300V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 10 AWG.

Terminal blocks are insulated connections that fasten two or more wires together and have an insulating frame and a clamping system. Our broad portfolio of terminal block connectors and barrier strips includes DIN rail terminal blocks, panel mount blocks, headers, and receptacles. Our products come with a large set of ergonomic accessories.

Also known as: 662019956176, 011520420, ENT1SNA115204R2000

Specifications

Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Mounting: DIN Rail
Gauge: 12 AWG
Color: Gray
Amps: 20
Family / Style: Entrelec
Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Gauge: 12 AWG
Amps: 20
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec