Test Probes Slim-reach 4mm Diameter

Item #: 0561471

Cat #: TP4

UPC: 095969057714

$ 33.99 EA
Company wide:
0 in stock
Documents & Guides
Fluke Tp4 Test Probe Slim reach 4mm Diameter

Overview

Fluke Tp4 Test Probe Slim reach 4mm Diameter

Features hard stainless steel probe tips, this slim reach test probes set is designed to fit securely into IEC electrical wall outlets.

Also known as: 095969057714, TP4, FLUTP4

Specifications

Diameter: 4 in
Standards: California Proposition 65
Diameter: 4 in
Standards: California Proposition 65