Eclipse Series, 2-Gang, Large Data Box

Item #: 0561436

Cat #: PDB2CMV

UPC: 786776148893

$ 7.17 EA
Company wide:
0 in stock
Non-Metallic, 2-Gang, Large Data Box, Series: Eclipse PN03, Pn05, PN10. Size: 5" Length, 3-3/4" Width. Color: Ivory. Surface Mount Box for Raceway or Standalone application. Accepts 2 Front-Loaded Downward Facing Devices

Overview

Non-Metallic, 2-Gang, Large Data Box, Series: Eclipse PN03, Pn05, PN10. Size: 5" Length, 3-3/4" Width. Color: Ivory. Surface Mount Box for Raceway or Standalone application. Accepts 2 Front-Loaded Downward Facing Devices
Also known as: 786776148893, PDB2CMV, WMDPDB2CMV

Specifications

Color: Ivory
Material: PVC
Color: Ivory
Material: PVC