Non-Metallic, External Elbow, PN10 Series, 1-5/8" Length, PVC, Ivory

Item #: 0561404

Cat #: PN10F18V

UPC: 786776016079

$ 2.67 EA
Company wide:
26 in stock
Non-Metallic, External Elbow, PN10 Series. Size: 1-5/8" Length. PVC, Ivory

Overview

Non-Metallic, External Elbow, PN10 Series. Size: 1-5/8" Length. PVC, Ivory

Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.

Also known as: 786776016079, PN10F18V, WMDPN10F18V

Specifications

Color: Ivory
Length: 1 5/8 in
Color: Ivory
Length: 1 5/8 in