XL PB Enclosure, T12, 25H, 16x15x6

Item #: 0561349

Cat #: E25PBY25M

UPC: 783510130589

$ 720.88 EA
Company wide:
0 in stock
Extra-Large Pushbutton Enclosure, Type 12, Material: Steel, Number of Holes: 25, Dimensions: 16" x 15" x 6"

Overview

Extra-Large Pushbutton Enclosure, Type 12, Material: Steel, Number of Holes: 25, Dimensions: 16" x 15" x 6"

Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes.

Also known as: 783510130589, E25PBY25M, HOFE25PBY25M

Features & Benefits

  • Factory stamped 4-way pushbutton holes
  • Oil-resistant gasket
  • Removable 14 gauge panel included, supported by weldnuts
  • Bonding provision on cover
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Continuous hinge

Specifications

Height: 16 in
Depth: 6 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Width: 15 in
Finish: Powder Coated
Weight: 24.280 lb
Height: 16 in
Color: Gray
Width: 15 in
Weight: 24.280 lb
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Finish: Powder Coated