Electricity Meter

Item #: 0561340

Cat #: SE-MTR240

UPC:

$ 99.99 EA
Clearance
Price good while supplies last
Company wide:
70 in stock
Documents & Guides
Electricity Meter, Operating Voltage Range: 211-264 VAC, AC Frequency: 60 Hz, Rated RMS Current: 200 Amps

Overview

Electricity Meter, Operating Voltage Range: 211-264 VAC, AC Frequency: 60 Hz, Rated RMS Current: 200 Amps

The SolarEdge Electricity Meter provides readings and monitoring data for the StorEdge system. Current transformers sold separately, see related items.

Also known as: SE-MTR240, SEDSEMTR240

Specifications

Height: 8.100 in
Weight: 3.900 lbs
Width: 12.400 in
Depth: 4.600 in
Height: 8.100 in
Width: 12.400 in
Weight: 3.900 lbs
Depth: 4.600 in