Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, Brown

Item #: 0561314

Cat #: NTLV-603P-BR

UPC: 027557678827

Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Brown

Overview

Nova T Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Brown

Nova T Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset,120V/600VA (450W) in brown

Also known as: 027557678827, NTLV-603P-BR, LUTNTLV603PBR

Specifications

Wattage: 450
Color: Brown
Type: Slide, Low Voltage, Single-Pole, Electronic
Volts AC: 120
Mounting: Surface
Family / Style: Nova T
Wattage: 450
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Color: Brown
Volts AC: 120
Family / Style: Nova T