PROX, INDUCTIVE, 18MM, 5MM RANGE, AC, 7M LEAD

Item #: 0561237
Cat #: OPBA-2QD
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
PROX, INDUCTIVE, 18MM, 5MM RANGE, AC, 7M LEAD

Overview

PROX, INDUCTIVE, 18MM, 5MM RANGE, AC, 7M LEAD
Also known as: OPBA-2QD, BANOPBA2QD

Specifications

Type: Power Bases
Type: Power Bases

Customer Reviews

No reviews for this product
(0)