Safety Switch, 30A, 3P, 600VAC/250VDC, HD, Non-Fusible, NEMA 4X

Item #: 0561119

Cat #: DT361UWK

UPC: 782113747941

$ 8549.14 EA
Company wide:
0 in stock
30 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel

Overview

30 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Also known as: 782113747941, DT361UWK, CUTDT361UWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 30
Volts AC: 600