Close-Up Plug, Recessed Head, 3", Explosion-Proof, Aluminum

Item #: 0561111

Cat #: PLG300A

UPC: 781381400244

$ 50.24 EA
Company wide:
0 in stock
Documents & Guides
Plug, Close-Up, Recessed Head, 3 Inch, Explosion-Proof, Aluminum, For Use with Rigid/IMC Conduit

Overview

Plug, Close-Up, Recessed Head, 3 Inch, Explosion-Proof, Aluminum, For Use with Rigid/IMC Conduit
Also known as: 781381400244, PLG300A, APPPLG300A

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum