Contactor, 32A, 600VAC, 120VAC Coil, Non-Reversing, Freedom IEC, Full Voltage

Item #: 0561043

Cat #: CE15FN3Y1AB

UPC: 782113860725

$ 714.19 EA
Company wide:
0 in stock
Documents & Guides
32 Amp, 600 Volt Rated, 3-Phase, IEC, Full Voltage Non-Reversing Contactor, Freedom, Size F, 3-Pole, No Auxiliary Contact, 120/110 Volt AC Coil

Overview

32 Amp, 600 Volt Rated, 3-Phase, IEC, Full Voltage Non-Reversing Contactor, Freedom, Size F, 3-Pole, No Auxiliary Contact, 120/110 Volt AC Coil

Contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts, etc.

Also known as: 782113860725, CE15FN3Y1AB, CUTCE15FN3Y1AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Amps: 32
Type: Contactor
Volts AC: 600
Volts AC Control: 120
Amps: 32
Volts AC: 600
Family / Style: Freedom
Type: Contactor