Power Supply, Pedestal, 125A, 240VAC, No Breakers, No Receptacles

Item #: 0560991

Cat #: U5200-XL

UPC: 784572258150

$ 457.69 EA
Company wide:
0 in stock
Documents & Guides
Power Supply, Unmetered, Pedestal, 125 Amp, 240 Volt AC, No Breakers, No Receptacles, Order Separately, NEMA 3 R, Direct Bury

Overview

Power Supply, Unmetered, Pedestal, 125 Amp, 240 Volt AC, No Breakers, No Receptacles, Order Separately, NEMA 3 R, Direct Bury
Also known as: 784572258150, U5200-XL, MLBU5200XL

Specifications

Mounting: Pedestal
Amps: 125
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Mounting: Pedestal
Phase: 1
Standards: California Proposition 65
Amps: 125
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R