50 Hp, 60 Hp, ACS550, VFD, N1

Item #: 0560913

Cat #: ACS550-U1-078A-4

UPC:

Call for price
Company wide:
0 in stock
3-Phase Supply Voltage, 380 - 480V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 60 Hp. Heavy Duty: 50 Hp. Normal Duty: 77 Amp. Heavy Duty: 72 Amp. Frame Size: R4. H: 27.1" W: 8" D: 10.3"

Overview

3-Phase Supply Voltage, 380 - 480V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 60 Hp. Heavy Duty: 50 Hp. Normal Duty: 77 Amp. Heavy Duty: 72 Amp. Frame Size: R4. H: 27.1" W: 8" D: 10.3"

When you need simplicity and intelligence in one self-contained solution the ACS550 covers a wide range of options. Ideal for variable and constant torque applications from pumps and fans to conveyors and mixers as well as many other variable and constant torque applications. Enjoy plug and play convenience right from the start. No customizing or special product engineering required. Monitor your savings easily with the built-in counters, which display energy savings in kilowatt hours, carbon dioxide emissions or local currencies.

Also known as: ACS550-U1-078A-4, ABBACS550U1078A4

Specifications

Phase: 3
Volts AC: 480
Horsepower: 60, 50
Type: General Purpose Drive
Phase: 3
Horsepower: 60, 50
Volts AC: 480
Type: General Purpose Drive