2 inch, 4W DC, Light, 4 pin Micro DC

Item #: 0560849

Cat #: E58-18DP50-HLP

UPC: 782114264881

$ 826.61 EA
Company wide:
0 in stock
Documents & Guides
Eaton harsh-duty sensor, E58 Tubular 18mm Photoelectric Sensor, 0.71 dia, dist. 2 In., PNP/NPN Open Collector, PNP: 100 mA, NPN: 250 mA at 30Vdc, 4 Pin Pigtail M12 Connector input, Auto reset, Background Suppression, 7 In. (.18m)

Overview

Eaton harsh-duty sensor, E58 Tubular 18mm Photoelectric Sensor, 0.71 dia, dist. 2 In., PNP/NPN Open Collector, PNP: 100 mA, NPN: 250 mA at 30Vdc, 4 Pin Pigtail M12 Connector input, Auto reset, Background Suppression, 7 In. (.18m)

Eaton's E58 harsh-duty series sensors are among the most rugged and best-sealed photoelectric sensors. Stainless steel, PVDF and tempered glass components are mechanically assembled using Vitron seals to ensure resistance to chemicals and moisture intrusion. These sensors withstand heavy shock and vibration while providing unparalleled optical performance.

Also known as: 782114264881, E58-18DP50-HLP, CUTE5818DP50HLP

Specifications

IP/NEMA Rating: NEMA 1, IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
IP/NEMA Rating: NEMA 1, IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 4