C-h Y48m24t30n 3phs Gen Pur Transfo

Item #: 0560827

Cat #: Y48M24T30N

UPC: 786680143960

$ 10130.59 EA
Company wide:
0 in stock
Documents & Guides
30 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 240v Delta, 115 Degree C, Aluminum Windings

Overview

30 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 240v Delta, 115 Degree C, Aluminum Windings
Also known as: 786680143960, Y48M24T30N, CUTY48M24T30N

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 240 Delta
Volt Amps: 30kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 240 Delta
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 30kVA