1/4" Sleeve Anchor

Item #: 0560743

Cat #: SA14214

UPC: 781002593324

$ 1.20 EA
Company wide:
214 in stock
Documents & Guides
Sleeve Anchor Hex Head. Size: 1/4" Drill Bit, 2-1/4" Length. Min Embedment: 1-1/8". Zinc Plated. Box Quantity: 100. *Dottie Part # 59332.*

Overview

Sleeve Anchor Hex Head. Size: 1/4" Drill Bit, 2-1/4" Length. Min Embedment: 1-1/8". Zinc Plated. Box Quantity: 100. *Dottie Part # 59332.*

Sleeve Anchors are a preassembled expanding anchor manufactured for use in concrete, cement, block, thin wall/solid concrete, brick or stone. Due to it's unique design, it can also be used in soft concretes because the compression load can be distributed over a longer length. It comes in both acorn and hex head and can be manufactured in stainless steel upon request. For installation instructions and weight loads, reference technical data sheet.

Also known as: 781002593324, SA14214, DOTSA14214

Specifications

Length: 2 1/4 in
Diameter: 1/4 in
Material: Steel
Length: 2 1/4 in
Material: Steel
Diameter: 1/4 in