Type Fdpw Fusible Panelboard Switch

Item #: 0560563

Cat #: FDPW326TR

UPC: 786679783542

$ 9724.03 EA
Company wide:
0 in stock
Documents & Guides
Type Fdpw Fusible Panelboard Switch, Single, Vertical, 3-pole, 600 Amp, Top Feedmain, 240 Vac, R Fuse Type

Overview

Type Fdpw Fusible Panelboard Switch, Single, Vertical, 3-pole, 600 Amp, Top Feedmain, 240 Vac, R Fuse Type
Also known as: 786679783542, FDPW326TR, CUTFDPW326TR

Specifications

Poles: 3
Amps: 600
Interrupt Rating DC: 200
Horsepower: 200
Poles: 3
Interrupt Rating DC: 200
Amps: 600
Horsepower: 200