Elbow 90-Degree Outside Opening, fits 4.00x4.00, Gray, Steel

Item #: 0560558

Cat #: F4490EOUT

UPC: 783510131524

$ 110.69 EA
Company wide:
8 in stock
Lay-in Painted 90-Deg Elbow with Outside Opening removable top bottom used for 90-degree turns. This 90-Degree Elbow—Outside Opening, F4490EOUT item fits 4.00x4.00 inches with a material of Steel colored Gray.

Overview

Lay-in Painted 90-Deg Elbow with Outside Opening removable top bottom used for 90-degree turns. This 90-Degree Elbow—Outside Opening, F4490EOUT item fits 4.00x4.00 inches with a material of Steel colored Gray.

Wireway 90° Elbow, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .

Also known as: 783510131524, F4490EOUT, HOFF4490EOUT

Features & Benefits

  • Lay-in Painted 90-Degree Elbows with Outside Opening are used for continuous run with 90-degree turns
  • Top, bottom and outside covers removable
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 90°