Lug Kit, For HP/CG House Panels, 3 x 1/0-750 or (2) 1/0-300

Item #: 0560514

Cat #: HPBLK750

UPC: 782113683317

$ 116.42 EA
Company wide:
54 in stock
Documents & Guides
Lug Kit, (3) Lugs for 750 MCM. For use with HP and CG Style House Panels. Accepts a single 1/0-750 or (2) 1/0-300 wire.

Overview

Lug Kit, (3) Lugs for 750 MCM. For use with HP and CG Style House Panels. Accepts a single 1/0-750 or (2) 1/0-300 wire.

Eaton’s House Panels offer a faster, easier and safer installation.These 400 A units are ideal for larger homes in North America that require meter breakers. Available in both CH and BR styles, these service entrance devices consist of a meter socket and a distribution section. In response to contractor feedback, these panels have been redesigned with a focus on flexibility, simplified wiring, and an overall ease of installation. All units come standard with a 22 kAIC main breaker.The load conductors can exit the top, bottom, side or back for greater application and installation flexibility.

Also known as: 782113683317, HPBLK750, CUTHPBLK750, barney box

Specifications

Mounting: Panel
Poles: 3
Mounting: Panel
Poles: 3