Fixed Capacitor, 20 Kvar 480v 3ph W/lts & Fuses

Item #: 0560509

Cat #: 2043PMURF

UPC: 782116058693

$ 803.31 EA
Company wide:
0 in stock
Documents & Guides
C-h 2043pmudf 20 Kvar 480v 3p capacitor W/ Blown Fuse Ind.

Overview

C-h 2043pmudf 20 Kvar 480v 3p capacitor W/ Blown Fuse Ind.
Also known as: 782116058693, 2043PMURF, CUT2043PMURF

Specifications

Phase: 3
Amps: 24
Mounting: Surface
Volts AC: 240
Material: Steel
Family / Style: Unipak
Size: Frame A2
Phase: 3
Mounting: Surface
Material: Steel
Size: Frame A2
Amps: 24
Volts AC: 240
Family / Style: Unipak