16 AWG TFN, Tan, 500'

Item #: 0560377

Cat #: 16TFNSOLTANX500

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Tan, 500 ft Spool.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Tan, 500 ft Spool.
Also known as: 16TFNSOLTANX500

Specifications

Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: Tan
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Length: 500 ft
Volts AC: 600
Color: Tan
Jacket: Nylon
Material: Copper
Conductors: 1
Gauge: 16 AWG
Stranding: Solid