Fuse, 25 Amp North American Style Ferrule, 10 x 38 mm, 600VAC, 700VDC

Item #: 0560367

Cat #: FWC-25A10F

UPC: 051712796477

$ 50.93 EA
Company wide:
0 in stock
Documents & Guides
25 Amp North American Style High Speed Ferrule Fuse, 10 x 38 mm, 600Vac/700Vdc

Overview

25 Amp North American Style High Speed Ferrule Fuse, 10 x 38 mm, 600Vac/700Vdc
Also known as: 051712796477, FWC-25A10F, BUSFWC25A10F

Specifications

Length: 38 mm
Amps: 25
Volts AC: 600
Mounting: Cartridge
Diameter: 10 mm
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 200 kA
Class: aR
Length: 38 mm
Volts AC: 600
Diameter: 10 mm
Interrupt Rating AC: 200 kA
Amps: 25
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Class: aR