Eaton Bussmann series high speed cylindrical fuse

Item #: 0560366

Cat #: FWC-16A10F

UPC: 051712796453

$ 49.34 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series FWC high speed cylindrical fuse, 700 Vac, 700 Vdc (UL), 16A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic

Overview

Eaton Bussmann series FWC high speed cylindrical fuse, 700 Vac, 700 Vdc (UL), 16A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712796453, FWC-16A10F, BUSFWC16A10F

Specifications

Length: 38 mm
Volts AC: 600
Mounting: Cartridge
Amps: 16
Diameter: 10 mm
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 200 kA
Class: aR
Length: 38 mm
Mounting: Cartridge
Diameter: 10 mm
Interrupt Rating AC: 200 kA
Volts AC: 600
Amps: 16
Interrupt Rating DC: 10 kA
Class: aR