B18-CO-Z Box/Multiple Conduit Hanger with Rod/Wire Clip, 14-2 to 12-3 MC/AC, 1/4" Rod, #8 Min, #12 N

Item #: 0560358

Cat #: 6MB18CO

UPC: 782856349969

$ 19.35 EA
Company wide:
0 in stock
Documents & Guides
B18-CO-Z Box/Multiple Conduit Hanger with Rod/Wire Clip, 3/8" EMT, 14-2 to 12-3 MC/AC, 1/4" Rod, #12 Wire, Material: Steel.

Overview

B18-CO-Z Box/Multiple Conduit Hanger with Rod/Wire Clip, 3/8" EMT, 14-2 to 12-3 MC/AC, 1/4" Rod, #12 Wire, Material: Steel.

Effective method on first means of support for electrical box and multiple conduit applications. The multi-function clip provides easy, worry free installation to rod and wire.

Also known as: 782856349969, 6MB18CO, CDY6MB18CO

Features & Benefits

  • One assembly provides support for electrical box and/or conduit from drop wire or rod
  • Comes with one conduit clip attached to each side with the ability to attach up to two more per side
  • Eliminates need for offset bending conduit
  • 66% less Drop Wires (rod/wire application)
  • NEC® & CEC compliant

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant